PFERD 42831008 POLICON TAPER CARTRIDGE ROLL PCO 10 X 50MM P80
Polico grinding cones Pco 1050 A 80
See technical informationReferences
Pferd Tools:PCO 1050 A 80
Rubix:228A7717
Manufacturer :42831008
EAN:4007220152614

Product details : PFERD 42831008 POLICON TAPER CARTRIDGE ROLL PCO 10 X 50MM P80
For universal grinding work on metals and other materials.
•Priced per piece, order quantity 50 pieces
•Priced per piece, order quantity 50 pieces
Polico grinding cones Pco 1050 A 80
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Width | 10 mm |
| Material | fiber |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 1.35 excl. VAT
/ Each
£ 1.62 incl. VAT
- Usually arrives within 14 working days
