ROEBUCK 6868381 ALUMINIUM OXIDE HANDY ROLL 50 MM X 50 M P120
Rolls
See technical informationSee documentsReferences
Roebuck:6868381
Rubix:222A5119
EAN:3660338399633
Documents
Product details : ROEBUCK 6868381 ALUMINIUM OXIDE HANDY ROLL 50 MM X 50 M P120
RO/KL385JF/120/N/50X50000
Strengths
Attractively priced universal product for profile grinding - Optimal adaptation to workpiece contours - Tears off cleanly and easily from the roll
Applications
Metals / Wood / Paint / Varnish / Filler / Steel / NF Metals / Plastic / Stainless Steel / Glass
Technical specifications
Attributes
| Length | 50000 mm |
|---|---|
| Width | 50 mm |
| Grain | 120 |
Show UNSPSC/ECL@SS
£ 55.25 excl. VAT
/ Each
£ 66.30 incl. VAT
- In stock: Next day delivery

