3M 62884 UTILITY CLOTH ROLL 314D 50MMX25M P50
3m™ 314D Abrasive backing sheet roll
See technical informationReferences
3M:62884
Rubix:268385
Manufacturer :7000060184
EAN:04046719184521

Product details : 3M 62884 UTILITY CLOTH ROLL 314D 50MMX25M P50
Aluminium oxide grit. Can be ripped in both directions with a clean cut while maintaining optimum grain retention.
Strengths
Very effective on all metals: steel, aluminium, copper, brass, ferrous alloys.
Applications
Used for manual sanding and finishing. Used for deburring, manual sanding and finishing on metals, composites and wood.
Technical specifications
Attributes
| Package weight | 1553 g |
|---|---|
| Length | 25000 mm |
| Width | 50 mm |
| Grain | 50 |
| 50 mm | |
| 25000 mm |
Show UNSPSC/ECL@SS
£ 33.94 excl. VAT
/ Each
£ 40.73 incl. VAT
- Delivery usually within ( 16 ) days