SOFT HAND GOLD ABRASIVE SHEET ROLL 288U, 114 MM X 25 M, PRE-CUT, 500
3M™ Soft Hand Gold Abrasive Sheet Roll 288U
See technical informationSee documentsReferences
3M:41243
Rubix:413A5811
Manufacturer :7100386544
EAN:00068060068682
Documents
Product details : SOFT HAND GOLD ABRASIVE SHEET ROLL 288U, 114 MM X 25 M, PRE-CUT, 500
Use 3M™ Soft Hand Gold Abrasive Sheet Roll 288U for effective hand sanding. The soft foam backing provides flexibility and even pressure distribution across the sanding surface, making it great for working around corners, bends, and cavities. These sheets conform to the surface to help achieve consistent results, especially in areas that require gentle sanding.They are coated with an anti-loading coating to help reduce sheet clogging. 3M™ Gold Abrasives are precision coated using high quality minerals for a long lasting cut and have a load-resistant coating to help reduce clogging and extend abrasive life. With 3M™ Soft Hand Gold Abrasive Sheet Roll 288U, you can achieve a uniform consistent finish, making it a valuable addition to any repair toolkit.
3M™ Soft Hand Gold Abrasive Sheet Roll 288U is an abrasive with soft, conformable perforated sanding sheets on a convenient roll with a foam backing. Its durable high-quality construction and anti-loading coating reduce loading for longer disc life and provide a smooth consistent finish.
Strengths
• Foam backed to more easily conform to curved surfaces
• Fast, consistently sharp cut
• Long disc life, with reliable performance & finish
• Loading resistant coating helps reduce premature loading / clogging and extend abrasive life
• Convenient sheet roll form available in a variety of grades
Applications
Coating Removal || Dent Prepare || Filler Shaping || General Purpose Sanding || Hand Sanding || Paint Removal || Polishing || Refining Compound Scratches
Technical specifications
Attributes
| Length | 25000 mm |
|---|---|
| Width | 114 mm |
| Grain | 500 |
Show UNSPSC/ECL@SS
£ 48.81 excl. VAT
/ Each
£ 58.57 incl. VAT
- Usually arrives within 14 working days



