• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bore(2,594)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,050)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,522)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • Files(22)
  • Milling files(482)
  • Agglomerated or vitrified abrasives(1,835)
  • Applied abrasives(6,118)
  • Brushes(421)
  • Polishing and superfinishing(497)
  • Abrasive powders(1)
  • Tribological finishing(4)
See Abrasives
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Abrasives
  4. Applied abrasives
  5. Abrasive rollers
  6. Workshop roller
  7. NORTON 150MMX10M UFINE ROLL 63642557508

NORTON 150MMX10M UFINE ROLL 63642557508

Ufine roll

See technical information

References

Norton:63642557508
Rubix:183A3365
EAN:3157625578951
brand logo
brand logo

Technical specifications

Length10000 mm
Width150 mm
Grainfine

Product details : NORTON 150MMX10M UFINE ROLL 63642557508


Technical specifications


Attributes
Length10000 mm
Width150 mm
Grainfine
Show UNSPSC/ECL@SS
£ 74.90 excl. VAT
/ Each
£ 89.88 incl. VAT
  • Delivery usually within ( 10 ) days

Check our products from related categories

ROEBUCK 6868378 ALUMINIUM OXIDE HANDY ROLL 50 MM X 50 M P40NORTON 63642505621 DBLE SIDED 12MMX18M FOAM TAPE 123M 62868 UTILITY CLOTH ROLL 314D 25MMX25M P400SOFT HAND GOLD ABRASIVE SHEET ROLL 288U, 114 MM X 25 M, PRE-CUT, 5003M 62864 UTILITY CLOTH ROLL 314D 25MMX25M P180NORTON 69957374796 HANDY ROLLS K20N-38X25M#80ROEBUCK 866876 ALUMINIUM OXIDE HANDY ROLL 40 MM X 25 M P120ROEBUCK 886352 ALUMINIUM OXIDE HANDY ROLL 50 MM X 50 M P180NORTON 63642531794 RTH RHR 38X25M R222 NOR P400 HRROEBUCK 6868382 ALUMINIUM OXIDE HANDY ROLL 50 MM X 50 M P240NORTON 63642531795 RTH RHR 50X25M R222 NOR P400 HR3M 62886 UTILITY CLOTH ROLL 314D 50MMX25M P803M 62867 UTILITY CLOTH ROLL 314D 25MMX25M P320NORTON 63642536425 HANDY ROLLS R222-38X25M#280NORTON 63642531805 HANDY ROLL R222 25MMX25M P180
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap