References
Norton:63642531794
Rubix:256A5896
EAN:3157620180395
Product details : NORTON 63642531794 RTH RHR 38X25M R222 NOR P400 HR
The Norton Clipper range of abrasives for hand, machine and floor sanding has been engineered with cutting edge abrasive technology to provide professional, high performance to meet the needs of even the most demanding sanding job.
Handy Roll - Norton R222 - 38mm x25m Gr400
Strengths
Can tear in trim.
Applications
Sanding
Technical specifications
Attributes
| Length | 25000 mm |
|---|---|
| Width | 38 mm |
| Grain | 400 |
Show UNSPSC/ECL@SS
£ 30.76 excl. VAT
/ Each
£ 36.91 incl. VAT
- Delivery usually within ( 10 ) days

