Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Workshop roller
3M 62880 UTILITY CLOTH ROLL 314D 38MMX25M P320
3M 62880 UTILITY CLOTH ROLL 314D 38MMX25M P320
3m™ 314D Abrasive backing sheet roll
References
3m:
62880
rubix:
268381
manufacturer :
7000060181
ean:
04046719185382
Technical specifications
Length
25000
mm
Width
38
mm
Grain
320
See all Specifications
Product details
Technical specifications
Product details : 3M 62880 UTILITY CLOTH ROLL 314D 38MMX25M P320
Aluminium oxide grit. Can be ripped in both directions with a clean cut while maintaining optimum grain retention.
Strengths
Very effective on all metals: steel, aluminium, copper, brass, ferrous alloys.
Applications
Used for manual sanding and finishing. Used for deburring, manual sanding and finishing on metals, composites and wood.
Technical specifications
Attributes
Package weight
731
g
Length
25000
mm
Width
38
mm
Grain
320
38
mm
25000
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.70
excl. VAT
/
Each
£
23.64
incl. VAT
Usually arrives within 14 working days
Select variants (31)
Add to cart
Create PDF from product
Check our products from related categories
NORTON 63642531802 HANDY ROLL R222 25MMX25M P220
3M 62859 UTILITY CLOTH ROLL 314D 25MMX25M P60
3M 62867 UTILITY CLOTH ROLL 314D 25MMX25M P320
NORTON 63642531814 HANDY ROLL R222 50MMX25M P120
3M 62866 UTILITY CLOTH ROLL 314D 25MMX25M P240
NORTON 69957375532 HANDY ROLLS K20N-38X25M#220
NORTON 66261153914 HANDY ROLLS K20N-38X25M#240
ROEBUCK 866877 ALUMINIUM OXIDE HANDY ROLL 40 MM X 25 M P150
NORTON 63642531793 HANDY ROLL R222 25MMX25M P400
3M 62877 UTILITY CLOTH ROLL 314D 38MMX25M P180
ROEBUCK 6868382 ALUMINIUM OXIDE HANDY ROLL 50 MM X 50 M P240
NORTON 63642531849 HANDY ROLL R222 25MMX25M P40
ROEBUCK 866875 ALUMINIUM OXIDE HANDY ROLL 40 MM X 25 M P100
NORTON 63642536426 HANDY ROLL R222 A/O 50MM X 25M P280
3M 62868 UTILITY CLOTH ROLL 314D 25MMX25M P400