ROEBUCK 886352 ALUMINIUM OXIDE HANDY ROLL 50 MM X 50 M P180
Rolls
See technical informationSee documentsReferences
Roebuck:886352
Rubix:222A5121
EAN:3660338397851
Documents
Product details : ROEBUCK 886352 ALUMINIUM OXIDE HANDY ROLL 50 MM X 50 M P180
RO/KL385JF/180/N/50X50000
Strengths
Attractively priced universal product for profile grinding - Optimal adaptation to workpiece contours - Tears off cleanly and easily from the roll
Applications
Metals / Wood / Paint / Varnish / Filler / Steel / NF Metals / Plastic / Stainless Steel / Glass
Technical specifications
Attributes
| Length | 50000 mm |
|---|---|
| Width | 50 mm |
| Grain | 180 |
Show UNSPSC/ECL@SS
£ 72.00 excl. VAT
/ Each
£ 86.40 incl. VAT
- In stock: Next day delivery

