References
Bahco:F1225M06X
Rubix:401A8491
EAN:7311518036003


Technical specifications
| Tail diameter | 6 mm |
|---|---|
| Shape of head | arch round |
| Total length | 65 mm |
Documents
Product details : BAHCO F1225M06X TC ROTARY BURR
Application areas encompass machining cast iron, cast steel, carbon steel, alloy steel, stainless steel, hardened steel, copper and aluminium
Deburring and form machining for all applications due to the universal form
DIN: RBF
Medium: for machining hard and/or tough materials under normal conditions
X-Cut: for hard and soft materials, produces short and blunt chips, runs smoothly even at low cutting speeds
Number of teeth is also indicated in addition to the type of cut for each rotary burr
A smaller diameter burr will have a finer cut than a larger diameter burr belonging to the same cut category, for example, medium-cut
Stock standard: X = yes
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc.
Deburring and form machining for all applications due to the universal form
DIN: RBF
Medium: for machining hard and/or tough materials under normal conditions
X-Cut: for hard and soft materials, produces short and blunt chips, runs smoothly even at low cutting speeds
Number of teeth is also indicated in addition to the type of cut for each rotary burr
A smaller diameter burr will have a finer cut than a larger diameter burr belonging to the same cut category, for example, medium-cut
Stock standard: X = yes
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc.
Strengths
Tungsten Carbide Arch Round Nose Rotary Burrs for Metal
Applications
Application areas encompass machining cast iron, cast steel, carbon steel, alloy steel, stainless steel, hardened steel, copper and aluminium.
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Tail diameter | 6 mm |
| Shape of head | arch round |
| Total length | 65 mm |
| Head diameter | 12 mm |
| Scope of application | universal |
| Capacity length | 25 mm |
Show UNSPSC/ECL@SS
£ 53.59 excl. VAT
/ Each
£ 64.31 incl. VAT
- Delivery usually within ( 14 ) days