Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
GARRYSON GT7700 12MM X 6MM BURR
GARRYSON GT7700 12MM X 6MM BURR
ATA Miller Tool
References
ata garryson:
GT7700
rubix:
80076651
Technical specifications
Tail diameter
6
mm
Shape of head
ball
Total length
55
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GARRYSON GT7700 12MM X 6MM BURR
Technical specifications
Attributes
Tail diameter
6
mm
Shape of head
ball
Total length
55
mm
Head diameter
12
mm
Capacity length
10.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.29
excl. VAT
/
Each
£
38.75
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PFERD SKM0311/3Z4 BURR 21214143 TC-BURRS SKM 0311/3 C4
CUTLINE 863248 SOLID CARBIDE BURR MODEL M CONE HEAD D.6X19-6
ROEBUCK TF060162S60 CARBIDE BURR DIAMOND CUT BALL NOSE TREE 6 X 18 X 6
PFERD 21201482 TC-BURRS ZYA 0613/3 INOX
PFERD WRC0613-3 Z3P SL75 CARBIDE BURR
GT3200DL-8 BALL NOSE CYLINDER BURRS 50MM
CUTLINE 863211 SOLID CARBIDE BURR MODEL H FLAME HEAD H D.16X36-6
DORMER P8113.0X3.0 BURR 3.00 MM X 3.00 MM 6814142
CUTLINE 863166 CARBIDE BURR MOD D SPHERICAL SINGCUT 6X5,4-6
FACOM CUTTING WHEEL VFA.1200
ROEBUCK TA100190L60 ALUMINIUM CUT BURR CYLINDER WITHOUT 10MM ENDCUT
CUTLINE 863113 SOLID CARBIDE BURR MOD A CYLINDRICAL 9,5X19-6
DORMER P805C9.6X6.0 BURR 9.60 MM X 6.00 MM 6814120
CUTLINE 863227 CARBIDE BURR MOD L ROUND CONICAL NEGCUT 9,5X27-6
ROEBUCK TL060192P60 CARBIDE BURR 6MM SHANK 6 X 18 BALL NOSED CONE