References
Bahco:C1225AL06
Rubix:401A7247
EAN:7311518187637

Documents
Product details : BAHCO C1225AL06 TC ROTARY BURR
For deburring aluminium and other soft materials
Special cutting edge suitable for soft materials
Use wax to avoid chip build-up
Application areas encompass machining aluminium
DIN: SPG
AL-Cut: for machining aluminium, wax should be used to avoid chip build-up
Stock standard: X = yes
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc.
Special cutting edge suitable for soft materials
Use wax to avoid chip build-up
Application areas encompass machining aluminium
DIN: SPG
AL-Cut: for machining aluminium, wax should be used to avoid chip build-up
Stock standard: X = yes
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc.
Strengths
Tungsten Carbide Cylindrical Round Nose Rotary Burrs for Aluminium
Applications
Deburring
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Tail diameter | 6 mm |
| Shape of head | round |
| Total length | 70 mm |
| Head diameter | 12.7 mm |
| Scope of application | aluminium |
| Capacity length | 25 mm |
Show UNSPSC/ECL@SS
£ 56.25 excl. VAT
/ Each
£ 67.50 incl. VAT
- Delivery usually within ( 14 ) days
