CUTLINE 863225 CARBIDE BURR MOD L CONICAL ROUND CROSS CUT 8X22-6
Carbide Bur
See technical informationSee documentsReferences
GISS Cutline:863225
Rubix:216A9179
EAN:3660338178313


Technical specifications
| Tail diameter | 6 mm |
|---|---|
| Shape of head | ball nosed cone |
| Total length | 69 mm |
Documents
Product details : CUTLINE 863225 CARBIDE BURR MOD L CONICAL ROUND CROSS CUT 8X22-6
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR L 8x22-6 BALL NOSED CONICAL-DOUBLE
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
Technical specifications
Attributes
| Tail diameter | 6 mm |
|---|---|
| Shape of head | ball nosed cone |
| Total length | 69 mm |
| Head diameter | 8 mm |
| Scope of application | universal |
| Capacity length | 22 mm |
Show UNSPSC/ECL@SS
£ 29.41 excl. VAT
/ Each
£ 35.29 incl. VAT
- Usually arrives within 14 working days