Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Vices
Vices - Accessory/Spare parts
ROEBUCK SWIVEL BASE FOR MODEL 150 MM VICE 860554
ROEBUCK SWIVEL BASE FOR MODEL 150 MM VICE 860554
Rotating base
References
roebuck:
860554
rubix:
209A7990
ean:
3660338154089
Technical specifications
Type
rotating base
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK SWIVEL BASE FOR MODEL 150 MM VICE 860554
Rotating base
Technical specifications
Attributes
Type
rotating base
For model
150 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.36
excl. VAT
/
Each
£
24.43
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Check our products from related categories
ROEBUCK SWIVEL BASE FOR MODEL 125 MM VICE 860553
ROEBUCK SET OF TWO JAWS 150MM 861437
FACOM 410.1 HARD JAW
ROEBUCK SET OF TWO JAWS 125MM 861436
FACOM 5INCH-F/B-VICE 1224.125E
BAHCO 607201750 BENCH VICE 175MM
ROEBUCK SWIVEL BASE FOR MODEL 125 MM VICE 860553
GEDORE 411-150 PARALLEL VICE
ECLIPSE 120 PIN VICE SET OF FOUR
STANLEY 1-83-068 6 INCH HD BENCH VICE
IRWIN RECORD VICE NO T4
STANLEY 1-83-069 MULTI ANGLE VICE
IRWIN 1978271 SG IRON QUICK-ADJUSTING VICE 4INCH / 100MM
IRWIN RECORD VICE NO T3
FACOM 4INCH-F/B-VICE 1224.100E