References
Roebuck:861436
Rubix:209A7796
EAN:3660338162411

Documents
Product details : ROEBUCK SET OF TWO JAWS 125MM 861436
Set of jaws made of steel for vices 125mm
Strengths
Made of steel, used when your jaws are too much worn out
Applications
Used with vices
Technical specifications
Attributes
| Type | bit set |
|---|---|
| Material | steel |
| Width of jaws | 125 mm |
Show UNSPSC/ECL@SS
£ 14.68 excl. VAT
/ Each
£ 17.62 incl. VAT
- In stock: Next day delivery
