Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Vices
Vices - Accessory/Spare parts
ROEBUCK SET OF TWO JAWS 150MM 861437
ROEBUCK SET OF TWO JAWS 150MM 861437
Two jaw set
References
roebuck:
861437
rubix:
209A7797
ean:
3660338162428
Technical specifications
Type
set bits
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK SET OF TWO JAWS 150MM 861437
Set of jaws made of steel for vices 150mm
Strengths
Made of steel, used when your jaws are too much worn out
Applications
Used with vices
Technical specifications
Attributes
Type
set bits
For model
roebuck 860551
Material
steel
Width of jaws
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.34
excl. VAT
/
Each
£
24.41
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
ROEBUCK SWIVEL BASE FOR MODEL 125 MM VICE 860553
ROEBUCK SWIVEL BASE FOR MODEL 150 MM VICE 860554
ROEBUCK SET OF TWO JAWS 125MM 861436
FACOM 410.1 HARD JAW
ROEBUCK WORKSITE VICE WIDTH OF JAWS 125MM 860550
IRWIN RECORD VICE NO T84-34
ROEBUCK Q1985E DRILL VICE
IRWIN RECORD VICE NO T3
STANLEY 1-83-068 6 INCH HD BENCH VICE
IRWIN RECORD MULTI-VICE 5 INCH/125 4935505
STANLEY 1-83-065 LIGHTDUTY VICE 4 INCH
CONTRACTOR 4 INCH WORKSHOP SWIVEL BASE VICE 633792
ROEBUCK 6555.001 PREC MILLING VICE 100MM
ROEBUCK SWIVEL BASE FOR MODEL 125 MM VICE 860553
IRWIN RECORD NO TV75B TABLE VICE