Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Vices
Vices - Accessory/Spare parts
FACOM 410.1 HARD JAW
FACOM 410.1 HARD JAW
Set of 2 hard jaws
References
facom:
410.1
rubix:
80072486
ean:
3148511753804
Technical specifications
Type
jaw
See all Specifications
Product details
Technical specifications
Product details : FACOM 410.1 HARD JAW
Set of 2 spare jaws for connector pliers. Hard quality. Type : with screw.
Technical specifications
Attributes
Type
jaw
For model
410
Material
plastic
Width of jaws
68
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.99
excl. VAT
/
Each
£
4.79
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK SET OF TWO JAWS 150MM 861437
ROEBUCK SWIVEL BASE FOR MODEL 150 MM VICE 860554
ROEBUCK SET OF TWO JAWS 125MM 861436
ROEBUCK SWIVEL BASE FOR MODEL 125 MM VICE 860553
FACOM 4INCH-F/B-VICE 1224.100E
PRIORY PRI174/5 HAND VICE 5 INCH
STANLEY 1-83-066 4 INCH HD BENCH VICE
STANLEY 1-83-068 6 INCH HD BENCH VICE
ROEBUCK 6555.003 PREC MILLING VICE 160MM
BAHCO 607201750 BENCH VICE 175MM
IRWIN RECORD VICE NO T3
IRWIN RECORD VICE NO T4
ROEBUCK 52-482-155 PRECISION VICE 155 X 50 X 65MM
CONTRACTOR 4 INCH WORKSHOP SWIVEL BASE VICE 633792
STANLEY 1-83-067 5 INCH HD BENCH VICE