References
Röhm:43532
Rubix:80086992
EAN:4019208014425

Product details : ROHM 43532 REV.TAILST.CENT.K114H MT6 60D 604-14
Tip angle: 60°
Strengths
Assembly based on 3 rolling bearings, tempered and ground body, very high precision of concentricity, maximum concentricity error. 0.005, high speed, high load capacity, greased for life, long life span.
Applications
For the support and additional guidance of the part. Also used as counter-tip for front-end drivers.
Technical specifications
Attributes
| Taper shank | cm6 |
|---|---|
| Tip angle | 60 ° |
| Tip diameter | 50 mm |
| Total length | 114 mm |
| Tip length | 57.5 mm |
| Body diameter | 102.5 mm |
Show UNSPSC/ECL@SS
£ 998.58 excl. VAT
/ Each
£ 1,198.30 incl. VAT
- Usually arrives within 14 working days
