OMEGAPROD OM15716 OMRC-MT5-SMALLCASE-EXP
Rotating tip with morse taper tail Omega Products
See technical informationReferences
Omega Products:OM15716
Rubix:293A9080

Product details : OMEGAPROD OM15716 OMRC-MT5-SMALLCASE-EXP
Technical specifications
Attributes
| Taper shank | mt5 |
|---|---|
| Tip diameter | 32 mm |
| Concentricity | 0.015 mm |
| Tip length | 53 mm |
| Body diameter | 68 mm |
| Max speed | 3300 m/s |
Show UNSPSC/ECL@SS
£ 186.61 excl. VAT
/ Each
£ 223.93 incl. VAT
- Usually arrives within 14 working days
