BAHCO 168-6-3.2-3P ROUND CSF6 X 3.2MM3 PACK
Round Chainsaw File
See technical informationSee documentsReferences
Bahco:168-6-3.2-3P
Rubix:401A4508
EAN:7311518152413

Documents
Product details : BAHCO 168-6-3.2-3P ROUND CSF6 X 3.2MM3 PACK
Round chainsaw file for sharpening saw chains. The files are packed in sets of 3 in a protective skin pack that can be torn off along a perforation. 12x three-packs (36 files) are in a display box.
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Shape | round |
| Length | 150 mm |
Show UNSPSC/ECL@SS
£ 5.03 excl. VAT
/ Each
£ 6.04 incl. VAT
- Delivery usually within ( 14 ) days
