References
Draper:44955
Rubix:382A3057
Manufacturer :44955
EAN:5010559449552

Product details : DRAPER 44955 200MM ROUND FILE & HANDLE
High carbon steel, hardened and tempered with soft grip handles incorporating hang hole. Improved tooth profile for increased performance.
Technical specifications
Attributes
| Shape | round |
|---|---|
| Length | 365 mm |
| Handle | with |
| Type of cut | 2nd size (second cut) |
Show UNSPSC/ECL@SS
£ 5.50 excl. VAT
/ Each
£ 6.60 incl. VAT
- Delivery usually within ( 7 ) days
