BAHCO 1-110-12-2-2 12IN FLAT WITH HANDLE CUT 2


File 1-110

References
bahco:1-110-12-2-2
rubix:016850
ean:7311518295677
brand logo
brand logo
Technical specifications
ShapeFlat
Length300 mm
See all Specifications

Product details : BAHCO 1-110-12-2-2 12IN FLAT WITH HANDLE CUT 2


File handle developed according to the scientific ERGO™ process. Similar to the hand/block type 100 file. In some cases, the pointed shape gives better access to angles. Design: sides tapered to the point, top and bottom parallel. Top and bottom cut double, one side single cut, the other side uncut. Cuts: 1 = basterd, 2 = semi-sweet, 3 = sweet.

Technical specifications


Attributes
Logistic Weight440 g
ShapeFlat
Length300 mm
Type of cutSecond
HandleComfortable 2-Component
No. of teeth per cm11
Section30 mm
Show UNSPSC/ECL@SS
£ 15.62 excl. VAT
/ Each
£ 18.74 incl. VAT
  • Usually arrives within 14 working days