Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK HANDLED ENGINEERS FILE 12 INCH HALF-ROUND SMOOTH
ROEBUCK HANDLED ENGINEERS FILE 12 INCH HALF-ROUND SMOOTH
Halfround Files
References
roebuck:
6829044
rubix:
45018994
Technical specifications
Shape
Half-round
Length
300
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK HANDLED ENGINEERS FILE 12 INCH HALF-ROUND SMOOTH
Filing both flat and concave surfaces.
Tapers slightly in width.
Fitted with plastic handle.
Technical specifications
Attributes
Shape
Half-round
Length
300
mm
Type of cut
Smooth
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.65
excl. VAT
/
Each
£
15.18
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK ENGINEERS FILE THREE SQUARE SMOOTH 6 INCH
ROEBUCK HAND NEEDLE FILE 16CM CUT 2 880024
GEDORE 8701 2-10 FILE FLAT 6768290
ROEBUCK HANDLED ENGINEERS FILE 6 INCH FLAT SMOOTH
ROEBUCK ENGINEERS FILE HAND SMOOTH 4 INCH
ROEBUCK HANDLED ENGINEERS FILE 6 INCH HALF-ROUND SMOOTH
ROEBUCK BI MATERIAL HANDLED ENGINEERS ROUND FILE SECOND CUT 250MM
ROEBUCK BI MATERIAL HANDLED ENGINEERS ROUND FILE BASTARD CUT 250MM
FACOM CR.D4PB MULTIPURPOSE SCRAPERS 4 PIECE
ROEBUCK ENGINEERS FILE FLAT BASTARD 14 INCH
ROEBUCK FLAT HALF-CUT FILE, BI-MATERIAL HANDLE LENGTH 150MM 829039
BAHCO 2-309-16-4-0 16CM BARRETTE NEEDLE CUT 4
ROEBUCK ENGINEERS FILE 200MM HALF ROUND SMOOTH 879975
GEDORE 8719 2-10 FILE TRIANGULAR 6769420
BAHCO 1-170-06-2-2 6IN 3 SQUARE WITH HANDLE CUT 2