Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK HANDLED ENGINEERS FILE 14 INCH ROUND SECOND
ROEBUCK HANDLED ENGINEERS FILE 14 INCH ROUND SECOND
Round Files
References
roebuck:
6829029
rubix:
45018979
Technical specifications
Shape
Round
Length
350
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HANDLED ENGINEERS FILE 14 INCH ROUND SECOND
For circular and concave surfaces.
Tapers slightly to a point.
Fitted with plastic handle.
Technical specifications
Attributes
Shape
Round
Length
350
mm
Type of cut
Second
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.27
excl. VAT
/
Each
£
13.52
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Check our products from related categories
ROEBUCK 40350 ENGINEERS FILE 12 ROUND SMOOTH
BAHCO 4-186-06-2-0 6IN SLIM TAPER SAW FILE
GEDORE 132-200 THREE-EDGED HOLLOW GROUND SCRAPER
ROEBUCK BI MATERIAL HANDLED ENGINEERS ROUND FILE SECOND CUT 200MM
ROEBUCK HANDLED ENGINEERS FILE 6 INCH HALF-ROUND BASTARD
ROEBUCK ENGINEERS FILE 8 ROUND BASTARD
FACOM SQUARE 250MM 2ND CUT FILE WITH COMFORT GRIP HANDLE SLS
ROEBUCK HAND NEEDLE FILE 14CM CUT 2 880017
STANLEY 5-21-297 SURFORM ROUND FILE
ROEBUCK ENGINEERS FILE 250MM HAND BASTARD 879929
VALLORBE VLA2443-0 6 PIECE NEEDLE FILE SET 160MM CUT 0
BAHCO 1-160-12-1-2 12IN SQUARE WITH HANDLE CUT 1
ROEBUCK ENGINEERS FILE 150MM HALF ROUND SMOOTH 879974
ROEBUCK PYTHON FILE HANDLE NO 1 4 .1/4
ROEBUCK ENGINEERS FILE 8 THREE SQUARE SECOND