ROEBUCK CENTRE PUNCH ROUND HEAD 150 X 12.0MM
Round head centre punch
See technical informationSee documentsReferences
Superseded Ref:733692
Roebuck:4972005
Rubix:216212
EAN:3660338516542
Documents
Product details : ROEBUCK CENTRE PUNCH ROUND HEAD 150 X 12.0MM
Round head centre punch For precision drilling of metal strips.
Technical specifications
Attributes
| Diameter | 13 mm |
|---|---|
| Length | 150 mm |
Show UNSPSC/ECL@SS
£ 3.86 excl. VAT
/ Each
£ 4.63 incl. VAT
- In stock: Next day delivery

