References
Gedore:570038
Rubix:247A6845
Manufacturer :4619890
EAN:4017981570381

Product details : GEDORE 4619890 PUNCH
Special steel. Body finished in Gedore blue paint and polished cutting area. It has heat treatment. Suitable for stamping rubber or plastic parts according to the specific diameter.
Arc punch 38 mm To DIN 7200 Form A For stamping out cardboard, leather, rubber, sealing materials and other soft materials Cutting edge hardened Shaft blue varnished
Technical specifications
Attributes
| Logistic Weight | 770 g |
|---|---|
| Diameter | 38 mm |
| Length | 205 mm |
| Weight | 0.77 g |
Show UNSPSC/ECL@SS
£ 50.35 excl. VAT
/ Each
£ 60.42 incl. VAT
- Delivery usually within ( 22 ) days
