Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
STAHLWILLE 70060010 104/120.X.3-DRIFT PUNCH
STAHLWILLE 70060010 104/120.X.3-DRIFT PUNCH
Drift Pin
References
stahlwille:
70060010
rubix:
248A2407
ean:
4018754040605
Technical specifications
Diameter
3
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 70060010 104/120.X.3-DRIFT PUNCH
Technical specifications
Attributes
Logistics dimensions (L x W x H)
11
x
11
x
120
mm
Logistic Weight
60
g
Diameter
3
mm
Length
120
mm
Weight
60
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.79
excl. VAT
/
Each
£
8.15
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK 533-4/CV-B/RBK SPRING PIN PUNCH 4.0MM
FACOM DRIFT PIN PUNCH 3MM 246.3
ROEBUCK LONG SERIES PARALLEL PIN PUNCH 150 X 6MM
ROEBUCK SHEATHED PIN-PUNCH DIAMETER 5MM 852028
ROEBUCK 427.25 LONG TAPER PIN PUNCH 250 X 12 X 6MM
GEDORE 570012 ARC PUNCH 12 MM
BAHCO 3734N-6-150 DRIFT PUNCH
ROEBUCK SHEATHED PIN-PUNCH DIAMETER 8MM 852030
FACOM 10MM CENTRE PUNCH 256.10
ROEBUCK CENTRE PUNCH ROUND HEAD 130 X 10.0MM
ROEBUCK NAIL PUNCH ROUND HEAD 100 X 3.0MM
ROEBUCK WAD PUNCH 19MM
BAHCO 3735NS/4 CENTER PUNCH SET 4PC
BRITOOL EXPERT CENTRE PUNCH 8MM
ROEBUCK CENTRE PUNCH SQUARE HEAD 100 X 4.0MM