References
Facom:248.5
Rubix:1233151
EAN:3148511593004



Product details : FACOM 5MM LDRIFT/PIN PUNCH 248.5
248 - mono-bloc pin punch.
-Presentation: Octagonal body, high-strength steel tip.
-Finish: zinc plated. Useful length 50 mm. Standard: NF E 71-211.
-Presentation: Octagonal body, high-strength steel tip.
-Finish: zinc plated. Useful length 50 mm. Standard: NF E 71-211.
Strengths
Heat treatment ensuring a hardness of 53 to 55 HRc.
Applications
Allows to extract a mechanical fastening element such as a pin.
Technical specifications
Attributes
| Logistic Weight | 66 g |
|---|---|
| Packaged dimensions (D x W x H) | 150x10x10 mm |
| Package weight | 65 g |
| Diameter | 5 mm |
| Length | 150 mm |
| Handle | without |
| Weight | 65 g |
Show UNSPSC/ECL@SS
£ 8.86 excl. VAT
/ Each
£ 10.63 incl. VAT
- Delivery usually within ( 14 ) days
