References
Stahlwille:70070003
Rubix:794477
EAN:4018754040636



Documents
Product details : 150 X 4 PIN PUNCH - 70070003
DIN 6450, octagonal, chrome vanadium, lacquered silver.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x11x151 mm |
|---|---|
| Logistic Weight | 64 g |
| Diameter | 4 mm |
| Length | 150 mm |
| Handle | octagonal |
| Weight | 64 g |
Show UNSPSC/ECL@SS
£ 7.28 excl. VAT
/ Each
£ 8.74 incl. VAT
- Usually arrives within 14 working days
