FACOM DRIFT PIN PUNCH 5MM 246.5

246 - Drift punches for spring pins

See technical information

References

Facom:246.5
Rubix:1233048
EAN:3148511587300
brand logo

Technical specifications

Diameter10 mm
Length150 mm
See all Specifications

Product details : FACOM DRIFT PIN PUNCH 5MM 246.5


246 - Drift punches for spring pins
-The rod shoulder of the pin punch allows to center the tool perfectly on the cotter pins.
-Presentation: octagonal body.
-Finish: zinc plated.

Strengths

Hardened to 53 to 58 HRc guaranteeing perfect absorption of the shockwave.

Technical specifications


Attributes
Logistic Weight65 g
Packaged dimensions (D x W x H)150x10x10 mm
Package weight65 g
Diameter10 mm
Length150 mm
Handlewithout
Weight60 g
£ 8.89 excl. VAT
/ Each
£ 10.67 incl. VAT
  • Delivery usually within ( 14 ) days