GEDORE 570010 ARC PUNCH 10 MM


Pritchel Matrix 570

References
gedore:570010
rubix:399A5377
manufacturer :4543380
ean:4017981570107
brand logo
brand logo
Technical specifications

Product details : GEDORE 570010 ARC PUNCH 10 MM


Special steel. Body finished in Gedore blue paint and polished cutting area. It has heat treatment. Suitable for stamping rubber or plastic parts according to the specific diameter.
Arc punch 10 mm To DIN 7200 Form A For stamping out cardboard, leather, rubber, sealing materials and other soft materials Cutting edge hardened Shaft blue varnished

Strengths

•Respect professional safety standards and the use of PPE
Do not expose the pourer with rod to excessive heat, to avoid compromising the characteristics of the product
Do not alter the original shape of the stem pourer
Do not expose/store the rod pourer in acidic, humid or saline environments
After use, clean to extend the useful life and ensure the good functioning of the stem pourer

Technical specifications


Attributes
Logistic Weight125 g
Diameter10 mm
Diameter (inch)3/8 ''
Length130 mm
Weight0.125 kg
Show UNSPSC/ECL@SS
£ 10.93 excl. VAT
/ Each
£ 13.12 incl. VAT
  • Usually arrives within 14 working days