References
Expert:E418228
Rubix:2014856
EAN:3258954182281
Product details : EXPERT CENTRE PUNCH 8MM
- Hardness 34-44 HRc for the striking zone and 50-58 HRc for the tip.
- Monobloc for added strength and durability.
features:
EAN: 3258954182281
d [mm]: 8
E [mm]: 11.1
l [mm]: 25.4
L [mm]: 114
Packaging: 1
[g]: 86
- Monobloc for added strength and durability.
features:
EAN: 3258954182281
d [mm]: 8
E [mm]: 11.1
l [mm]: 25.4
L [mm]: 114
Packaging: 1
[g]: 86
Technical specifications
Attributes
| Diameter | 8 mm |
|---|---|
| Length | 114 mm |
Show UNSPSC/ECL@SS
£ 3.20 excl. VAT
/ Each
£ 3.84 incl. VAT
- Delivery usually within ( 14 ) days
