GEDORE 119-2,5 PIN PUNCH 2.5MM 119-2.5


Pin punch 2.5 mm

References
gedore:119-2,5
rubix:116A3336
manufacturer :8758720
ean:4010883875875
brand logo
brand logo
Technical specifications
Diameter2.5 mm
See all Specifications

Product details : GEDORE 119-2,5 PIN PUNCH 2.5MM 119-2.5


Pin punch 2.5 mm Acc. to DIN 6450 Chrome-molybdenum-vanadium air hardening steel 45CrMoV7 Carefully hardened and tempered along the full length Striking heads inductively tempered Working edge polished and clear varnished No. 119-175 with pilot Special types or sizes on request * not standardised

Technical specifications


Attributes
Logistic Weight69 g
Diameter2.5 mm
Length150 mm
Show UNSPSC/ECL@SS
£ 9.06 excl. VAT
/ Each
£ 10.87 incl. VAT
  • Usually arrives within 14 working days