GEDORE 119-1,5 PIN PUNCH 1.5MM 119-1.5


Pin punch 1,5mm

References
gedore:119-1,5
rubix:116A3333
manufacturer :2004658
ean:4017981004169
brand logo
brand logo
Technical specifications
Diameter1.5 mm
See all Specifications

Product details : GEDORE 119-1,5 PIN PUNCH 1.5MM 119-1.5


Pin punch 1,5 mm Acc. to DIN 6450 Chrome-molybdenum-vanadium air hardening steel 45CrMoV7 Carefully hardened and tempered along the full length Striking heads inductively tempered Working edge polished and clear varnished No. 119-175 with pilot Special types or sizes on request * not standardised

Technical specifications


Attributes
Logistic Weight61 g
Diameter1.5 mm
Length110 mm
Show UNSPSC/ECL@SS
£ 9.06 excl. VAT
/ Each
£ 10.87 incl. VAT
  • Usually arrives within 14 working days