Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
ROEBUCK NAIL PUNCH ROUND HEAD 100 X 3.0MM
ROEBUCK NAIL PUNCH ROUND HEAD 100 X 3.0MM
Round head nail punch
References
roebuck:
4972012
rubix:
216232
ean:
3660338516610
Technical specifications
Diameter
3
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NAIL PUNCH ROUND HEAD 100 X 3.0MM
For sinking nail heads into wood.
Technical specifications
Attributes
Diameter
3
mm
Length
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.47
excl. VAT
/
Each
£
1.76
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
FACOM 249.G6 PARALLEL PUNCH 210 X 6MM
ROEBUCK BELT PUNCH 5MM
FACOM 2MM DRIFT PUNCH 249.2
GEDORE 119-1,5 PIN PUNCH 1.5MM 119-1.5
ROEBUCK PIN PUNCH 100 X 5.0MM
STANLEY 0-58-913 NAIL SET 2 4MM DYNOGRIP
FACOM DRIFT PIN PUNCH 4MM 246.4
ROEBUCK CENTRE PUNCH SQUARE HEAD 100 X 2.5MM
FACOM DRIFT PUNCH 249.8
ROEBUCK WAD PUNCH 28MM
FACOM NAIL SET 247.4
STAHLWILLE 70070004 PARALLEL PIN PUNCH 108/150 X 0.5
FACOM 251A.1 PRECISION SLEEVED DRIFT PUNCHES -09MM
FACOM 249.G3SLS SHEATHED DRIFT PUNCH 3MM - SAFETY LOCK SYSTEM
BRITOOL EXPERT CENTER PUNCH 10MM E418236