References
Expert:E418234
Rubix:2014861
EAN:3258954182342



Product details : EXPERT DRIFT PUNCH 6MM E418234
Hardness 48-56 HRc for diameters 2 to 4 mm and 50-58 HRc for diameters 5 to 8 mm
Technical specifications
Attributes
| Diameter | 6 mm |
|---|---|
| Length | 152 mm |
| Weight | 75 g |
Show UNSPSC/ECL@SS
£ 3.90 excl. VAT
/ Each
£ 4.68 incl. VAT
- Delivery usually within ( 14 ) days