GEDORE DRIFT PUNCH 99-10-5


Punch 8-sided 99

References
gedore:99 10-5
rubix:117A1113
manufacturer :8709510
ean:4010883870955
brand logo
brand logo
Technical specifications

Product details : GEDORE DRIFT PUNCH 99-10-5


Drift punch octagonal 120x10x5 mm Acc. to DIN 6458 Chrome-molybdenum-vanadium air hardening steel 45CrMoV7 Carefully hardened and tempered along the full length Striking heads inductively tempered Working edge polished and clear varnished Special types or sizes on request * not standardised

Technical specifications


Attributes
Logistic Weight63 g
Diameter5 mm
Length120 mm
HandleChrome molybdenum steel
Weight63 g
Show UNSPSC/ECL@SS
£ 5.68 excl. VAT
/ Each
£ 6.82 incl. VAT
  • Usually arrives within 14 working days