References
Knipex:22 01 140 SB
Rubix:388A3321
EAN:4003773010784




Product details : KNIPEX 2201140SB ROUND NOSE PLIERS 140MM
22 01 160 Round Nose Pliers
round, short jaws, finely ground. Suitable for bending and gripping of round working pieces. Ideal for bending wire loops.
Jaw thickness (joint) (T1): 9.5 mm Tips thickness (T2): 3.0 mm Jaw length (L3): 30.0 mm Head width (W3): 18 mm
round, short jaws, finely ground. Suitable for bending and gripping of round working pieces. Ideal for bending wire loops.
For bending wire loops. Round, short jaws. Finely ground. Smooth tips. Special tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 220x84x21 mm |
|---|---|
| Nose shape | round |
| Length of noses | 28 mm |
| Length | 220 mm |
| Weight | 122 g |
Show UNSPSC/ECL@SS
£ 17.65 excl. VAT
/ Each
£ 21.18 incl. VAT
- Delivery usually within ( 14 ) days