References
Knipex:22 01 125
Rubix:388A3320
EAN:4003773033899




Product details : KNIPEX 2201125 ROUND NOSE PLIERS 125MM
22 01 160 Round Nose Pliers
round, short jaws, finely ground. Suitable for bending and gripping of round working pieces. Ideal for bending wire loops.
Jaw thickness (joint) (T1): 9.5 mm Tips thickness (T2): 3.0 mm Jaw length (L3): 30.0 mm Head width (W3): 18 mm
round, short jaws, finely ground. Suitable for bending and gripping of round working pieces. Ideal for bending wire loops.
For bending wire loops. Round, short jaws. Finely ground. Smooth tips. Special tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 147x50x10 mm |
|---|---|
| Nose shape | round |
| Length of noses | 27 mm |
| Length | 130 mm |
| Weight | 75 g |
Show UNSPSC/ECL@SS
£ 15.77 excl. VAT
/ Each
£ 18.92 incl. VAT
- Delivery usually within ( 14 ) days