KNIPEX 2616200T SNIPE NOSE SIDE CUTTING PLIERS TT 200MM

Snipe Nose Side Cutting Pliers

See technical information

References

Knipex:26 16 200 T
Rubix:212A2089
EAN:4003773081449
brand logo

Technical specifications

Nose shapeflat
Length200 mm
See all Specifications

Product details : KNIPEX 2616200T SNIPE NOSE SIDE CUTTING PLIERS TT 200MM


26 16 200 T Snipe Nose Side Cutting Pliers
half-round, long, tapered jaws. distortion-tolerant, elastic precision tips. suitable for finer gripping and cutting work, also on easy and semi-difficult to reach areas. With cutting edges for soft, medium-hard and hard wire. Cutting edges additionally induction-hardened, cutting edge hardness approx. 61 HRC. Pliers with integrated, insulated tether attachment point for a tool tether.
  • Cutting capacities medium hard wire (diameter): Ø 3.2 mm
  • Schneidwerte harter Draht (Durchmesser): Ø 2.2 mm
  • Jaw thickness (joint) (T1): 9.5 mm
  • Tips width (W4): 3.0 mm
  • Tips thickness (T2): 2.5 mm
  • Jaw length (L3): 73.0 mm
  • Head width (W3): 18 mm
  • Drop Protection System: yes  
  • VDE tested: yes  
  • Elastic tips: dimensionally stable even when twisted Pliers with integrated, insulated tether attachment point for a tool tether Distortion-tolerant, elastic precision tips. Half-round, long, tapered jaws. Knurled gripping surfaces. Vanadium electric steel, forged, multi stage oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)207x56x27 mm
    Logistic Weight215 g
    Nose shapeflat
    Length200 mm
    Weight215 g
    £ 43.41 excl. VAT
    / Each
    £ 52.09 incl. VAT
    • In stock: Next day delivery