FACOM 668A.8 COBALT STEEL BI-METAL 12 300MM HACKSAW BLADES
Bi-Metal Saw Blade
See technical informationReferences
Facom:668A.8
Rubix:247A4341
EAN:3662424009761



Product details : FACOM 668A.8 COBALT STEEL BI-METAL 12 300MM HACKSAW BLADES
Strengths
Blade in cobalt steel: higher heat resistance, reduced teeth wear
Equal performance throughout blade lifecycle
Enhanced flexibility and neater cut
Suited to all materials.
Equal performance throughout blade lifecycle
Enhanced flexibility and neater cut
Suited to all materials.
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Packaged dimensions (D x W x H) | 310x12x1 mm |
| Package weight | 18 g |
| Length | 300 mm |
| Material | steel |
| Type | hacksaw blade |
| Packaging | 10 box |
| No. of teeth per cm | 8 |
Show UNSPSC/ECL@SS
£ 2.32 excl. VAT
/ Each
£ 2.78 incl. VAT
- Delivery usually within ( 14 ) days
