ROEBUCK JIGSAW BLADE WOOD HCS LENGTH 74MM PACK 5 854367
Jigsaw blade wood hcs di
See technical informationSee documentsReferences
Roebuck:854367
Rubix:209A7813
EAN:3660338101458
Documents
Product details : ROEBUCK JIGSAW BLADE WOOD HCS LENGTH 74MM PACK 5 854367
Uses:
For softwoods, chipboard, slatted panels, fibreboards, clean surfaces, and replaceable panels.
Configuration: HCS Blade Reverse gearing Straight cut Cutting thickness: 3 to 30 mm Single Hook Packaging: 5 Blade Case
Configuration: HCS Blade Reverse gearing Straight cut Cutting thickness: 3 to 30 mm Single Hook Packaging: 5 Blade Case
Technical specifications
Attributes
| Length | 74 mm |
|---|---|
| Material | hcs |
| Type | jigsaw blade |
Show UNSPSC/ECL@SS
£ 3.12 excl. VAT
/ Each
£ 3.74 incl. VAT
- Usually arrives within 14 working days

