References
Bosch:2608656019
Rubix:7903740
EAN:3165140093552

Product details : BOSCH SABRE SAW BLADES S1122BF PACK OF 5
Materials: BIM tooth configuration: set, milled pitch [mm]/ TPI: 1.8 / 14 Sheaths, thickness [mm]: 3-8 Profiled, tubes: closed [mm]: <175 Profiled, tubes: open [mm]: <175 Areas of use: thin sheaths (3 - 8 mm), tubes/thin profiles (Ø <175 mm), flexible flushing cut, quick cut Profiles, tubes, solids :[mm] <175 Model: S 1122 BF
Applications
Ferrous Metals|Sheaths
Technical specifications
Attributes
| Logistic Weight | 146 g |
|---|---|
| Packaged dimensions (D x W x H) | 290x52x7 mm |
| Package weight | 143 g |
| Length | 225 mm |
| Material | bim |
| Type | saber saw blade |
Show UNSPSC/ECL@SS
£ 26.87 excl. VAT
/ Each
£ 32.24 incl. VAT
- In stock: Next day delivery
