MILWAUKEE M180NEFHIWF34-502X 3/4 DRIVE IMPACT WRENCH 18V

Drive impact wrench

See technical information

References

Milwaukee:M18 ONEFHIWF34-502X UK
Rubix:80993130
Manufacturer :4933459731
EAN:4058546029036
brand logo

Product details : MILWAUKEE M180NEFHIWF34-502X 3/4 DRIVE IMPACT WRENCH 18V


• The M18 FUEL™ high torque impact wrench with ONE-KEY™ technology delivers 1627 Nm of fastening torque in a compact size of 213 mm, which gives more access in tight spaces
• The 4 -Mode DRIVE CONTROL allows the user to shift into four different speed and torque settings to maximise application versatility
• Mode 4 bolt removal, provides a maximum nut-busting torque of 2034 Nm then shifts to 750 rpm for outstanding control when removing fasteners
• The integrated blow counting sensor enhances the consistent repeatability of the chosen torque setting
• ONE-KEY™ tool tracking & security offers a free of charge cloud-based tracking network and inventory management platform for your tools. ONE-KEY™ also features a remote locking functionality. Customisation function allows for precise tool adjustment to application
• The DNA of our FUEL™ platform redefines the balance of cordless technologies. MILWAUKEE®'s POWERSTATE™ brushless motor, REDLITHIUM™ battery pack and REDLINK PLUS™ electronic intelligence delivering outstanding power, run time and durability
• ¾″ friction ring reception
• Flexible battery system: works with all MILWAUKEE® M18™ batteries
• Supplied with two 5.0ah batteries and an M12-18 FC charger

Technical specifications


Attributes
£ 431.34 excl. VAT
/ Each
£ 517.61 incl. VAT
  • In stock: Next day delivery