ROEBUCK SABRE SAW BLADE METAL & WOOD BI-METAL FA LENGTH 206MM PK2 8543


Saber saw blades metal and wood dual metal fa

References
roebuck:854379
rubix:209A8152
ean:3660338101519
SABRE SAW BLADE METAL AND WOOD BI-METAL FA Length mm 206
brand logo
Technical specifications
Length206 mm
MaterialBi-metal
TypeSaber saw blade

Product details : ROEBUCK SABRE SAW BLADE METAL & WOOD BI-METAL FA LENGTH 206MM PK2 8543


Uses: For hard and heavy duty work.
For wood with nails and metal.
Metal sheets, pipes, aluminium profiles (3 to 12 mm).
For pallet repair.
Configuration: Bi-Metal Blade Milled teeth, set blade Straight cut Cutting thickness: <175mm Thickness of the blade: 0.
9 mm Universal Grip Packaging: 2 Blade Case

Technical specifications


Attributes
Length206 mm
MaterialBi-metal
TypeSaber saw blade
Show UNSPSC/ECL@SS
£ 8.45 excl. VAT
/ Each
£ 10.14 incl. VAT
  • In stock: Next day delivery