References
Bahco:91-143-5P
Rubix:122A6093
EAN:7311518032630

Product details : BAHCO 91-143-5P JIGSAWBLADES T-SHANK
Standardized T-shank (also referred to as Euro shank)
Fits AEG, Atlas Copco, Bosch, DeWalt, Hitachi, Makita, Metabo, Milwaukee and similar machines
HCS: Carbon steel, is suitable for cutting through wood, plastic and other soft materials
BiM: Bi-metal combines the cutting performance of HSS with the flexibility of carbon steel
The sawblades are shatterproof and suitable for cutting through all types of material
5 blades packed on informative card
Fits AEG, Atlas Copco, Bosch, DeWalt, Hitachi, Makita, Metabo, Milwaukee and similar machines
HCS: Carbon steel, is suitable for cutting through wood, plastic and other soft materials
BiM: Bi-metal combines the cutting performance of HSS with the flexibility of carbon steel
The sawblades are shatterproof and suitable for cutting through all types of material
5 blades packed on informative card
Technical specifications
Attributes
| Logistic Weight | 38 g |
|---|---|
| Length | 100 mm |
| Material | carbon steel |
| Type | jigsaw blade |
| Total length | 100 mm |
| No. of teeth per cm | 2.36 |
| Number of teeth | 3 |
Show UNSPSC/ECL@SS
£ 8.02 excl. VAT
/ Each
£ 9.62 incl. VAT
- Delivery usually within ( 14 ) days
