Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
MAKITA 792148-9 RECIPRO SAW BLADE NO.23 JR3000 PK5
MAKITA 792148-9 RECIPRO SAW BLADE NO.23 JR3000 PK5
Recipro saw blade no.23 jr3000
References
makita:
792148-9
rubix:
251182
ean:
0088381100939
Technical specifications
Length
160
mm
Material
HCS
Product details
Technical specifications
Product details : MAKITA 792148-9 RECIPRO SAW BLADE NO.23 JR3000 PK5
Basic cutting wood fine finish
Symmetrical head-geometry with centring-tip for optimised results in the event of reinforcement.
Application: Wood Cutting.
Features: HCS for wood 5mm - 90mm
Technical specifications
Attributes
Length
160
mm
Material
HCS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.06
excl. VAT
/
Each
£
18.07
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK SET OF JIGSAW BLADES METAL AND WOOD MAT HSS/HCS PACK 10 854381
LENOX DUPLA DUAL EDGED HACKSAW BLADE 18 TPI SINGLE 1906050
BOSCH 2608661642 ACZ 85RT HM-RIFF SEGMENT TILE CUTTER BLADE 85MM
BAHCO 8501-22 CIRCULAR SAW BLADE 230MM
BOSCH T101BRFJIGSAWBLDS 2608634235
"8"" 18TPI LENOX RECIP SAW BLADE WITH POWER BLAST TECHNOLOGY PACK OF 5"
STARRETT KRB12-A RECIP BLADE KIT 12 PC PACK
MILWAUKEE 4932471380 CIRCULAR SAW BLADE (WOOD) 190MM 48T (1PC)
STARRETT B66-5 STRAIGHT RECIP BLADE 152X19X0.90MM 6 TPI PK 5
EVOLUTION POWER TOOLS RAGEBLADE MULTI 210MM
ROEBUCK JIGSAW BLADE WOOD HCS LENGTH 74MM PACK 5 854367
BOSCH 2608640602 OPTLINE WOOD CIRCULAR SAW BLADE 165MM X 24 TEETH
BAHCO 8501-17 CIRCULAR SAW BLADE 210MM
DEWALT DT10624 EXTREME FRAMING CIRCULAR SAW BLADE 165 X 20 X 24T
BAHCO 8501-17S CIRCULAR SAW BLADE 210MM