References
Bosch:2608640610
Rubix:2577922
EAN:3165140194044
Product details : BOSCH 2608640610 OPTILINE 184 X 30 X 24
Exterior diameter mm: 184 Ø of
Bore mm: 30
Cutting width (b1) mm / blade body thickness (b2) mm: 2,6/1,6
Number of teeth 24 Model: Standard for wood shape of teeth: ATB Cutting Result: 2
Applications
Wood | ParticlesWood Panel | InsonorizationWood Panels | OSBWood Panels | CompositesWood Materials | Wood TendreWood | Hardwood/Wood | massifWood|Laminated densifiedWood Panels| Plywood/LattedWood | MDF panels with coating
Technical specifications
Attributes
| Logistic Weight | 318 g |
|---|---|
| Packaged dimensions (D x W x H) | 247x225x9 mm |
| Package weight | 425 g |
| Number of teeth | 24 |
Show UNSPSC/ECL@SS
£ 28.78 excl. VAT
/ Each
£ 34.54 incl. VAT
- Usually arrives within 14 working days

