BOLLE SILEXPCSP SILEX + COPPER PC LENS TPR DGREY&BLACK TEMPLES


Safety Glass

References
bollé safety:SILEXPCSP
rubix:385A9975
ean:3660740009540
brand logo
brand logo
Technical specifications
Coating of the glassesAntifog
Eyepiece shadeColourless
Ocular materialPolycarbonate

Product details : BOLLE SILEXPCSP SILEX + COPPER PC LENS TPR DGREY&BLACK TEMPLES


SILEX+ offers all the advantages of SILEX and is equipped with our exclusive PLATINUM coating for long-lasting protection against fog and scratch. In order to cover all activities requiring alternating high and low light exposure, SILEX+ is available in a Copper version, a technology that also effectively fights against blue light. Protection, Comfort and Style, SILEX+ is available with new temples colour combinations.

Strengths

•Safety glasses with clear lenses are essential indoors
Bolle Safety clear lenses provide 90% light transmission
Is compatible with the PLATINUM anti-fog coating

Technical specifications


Attributes
Coating of the glassesAntifog
Eyepiece shadeColourless
Ocular materialPolycarbonate
Show UNSPSC/ECL@SS
£ 7.93 excl. VAT
/ Each
£ 9.52 incl. VAT
  • Usually arrives within 14 working days