KLINGSPOR 6284 LS309XH PORTABLE SANDER BELT 100 X 620 MM GRIT F5 PK10
LS 309 XH Abrasive Short belt for handheld machines
See technical informationReferences
Klingspor:6284
Rubix:417A0657
EAN:4014855017010

Product details : KLINGSPOR 6284 LS309XH PORTABLE SANDER BELT 100 X 620 MM GRIT F5 PK10
LS 309 XH woodworking belt, 100 x 620 mm grit 100 F5
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Width | 620 mm |
| Grain | 100 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 20.33 excl. VAT
/ Each
£ 24.40 incl. VAT
- Delivery usually within ( 5 ) days