KLINGSPOR 103378 PS22K SELF-FASTEN PAPER STRIP 100X115MM P80 NH PK100
PS 22 K Abrasive Strips with paper backing, self-fastening
See technical informationReferences
Klingspor:103378
Rubix:416A2461
EAN:4014855062089

Product details : KLINGSPOR 103378 PS22K SELF-FASTEN PAPER STRIP 100X115MM P80 NH PK100
PS 22 K strips self-fastening, 100 x 115 mm grit 80 no hole
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Width | 115 mm |
| Grain | 80 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 35.00 excl. VAT
/ Each
£ 42.00 incl. VAT
- Usually arrives within 14 working days